Gauge, 6", 0/300psi, 1/2"Low Mount, SS, 6 in Dial, 1/2 in NPT Male Lower Location
- Mfr # 6001-2LH-GF
- Zoro # G8047350
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6001-2LH-GF
- Zoro #
- G8047350
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/2 in NPT Male
- Dial Size (In.)
- 6 in
- Connection Size
- 1/2" NPT Male
- Diameter
- 6-3/4"
- Length
- 8.41"
- Case Diameter
- 6-3/4 in
- Nominal Dial Size
- 6 in
Details
- Item
- Gauge,6",0/300psi,1/2"Low Mount,SS
- Accuracy
- 1% of Span
- Process Connection Location
- Lower
- Gauge Case Material
- Stainless Steel
- Connection Location
- Lower
- Max. Pressure (PSI)
- 300
- Range
- 0 to 300 psi
- Gauge Application
- Process
- Material
- Stainless Steel
- Pressure Range
- 0 to 300 psi
- Maximum Pressure
- 300
Description
Gauge,6 In.,0/300psi,1/2 In.Low Mount,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.