Gauge, 6", 0/300psi, 1/4" Low Mount, SS, 6 in Dial, 1/4 in NPT Male Lower Location
Mfr # 6001-4LH-GF
Zoro # G8047490
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6001-4LH-GF
Zoro #
G8047490
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Length
8.41"
Diameter
6-3/4"
Connection Size
1/4" NPT Male
Case Diameter
6-3/4 in
Nominal Dial Size
6 in
Details
Item
Gauge,6",0/300psi,1/4" Low Mount,SS
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
Process
Material
Stainless Steel
Range
0 to 300 psi
Max. Pressure (PSI)
300
Connection Location
Lower
Pressure Range
0 to 300 psi
Maximum Pressure
300
Description
Gauge,6 In.,0/300psi,1/4 In. Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.