Industrial Compound Gauge, 30 to 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 601L-254CE

  • Zoro # G8654965


product price:  $39.29
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601L-254CE
Zoro #
G8654965
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.32"
Case Diameter
2.58 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.49 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Forged Brass
Series
601L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
1 psi, 2 in Hg
Gauge Filled With
Glycerin
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
2/1
Calibration Certificate Included
No
Case Color
Gold
Gauge Application
In Applications Where Vibration or Pulsation is Present
Case Material
Forged Brass
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Bezel Material
Stainless Steel
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Pressure Range Type
Compound
Non-Sparking
No
Process Connection Gender
Male
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Field Fillable
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pointer Color
Black
Pointer Material
Aluminum
Freeze Resistant Movement
No
Sensor Material
Copper Alloy
Scale Type
Single
Removable Bezel
No
Bezel Mounting Type
Fixed
Includes Mounting Hardware
No
Primary Scale Minor Graduations
1, 2
Dial Color
White
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.100 Grade A
Maximum Pressure
100 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
180 Degrees F
Case Liquid
Glycerin
Compatible with Series
601L
Primary Scale Vacuum Measurement - Maximum
100 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Units
bar

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Forged Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.