Industrial Compound Gauge, 30 to 0 to 30 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LCC

  • Zoro # G9184463


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LCC
Zoro #
G9184463
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Manufacturer Warranty Length
1 yr
Case Depth
2.05 in
Nominal Dial Size
6 in
Case Diameter
6.75 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
1/0.5
Calibration Certificate Included
No
Includes
Vent Plug
Case Color
Metallic
Graduations
10 in Hg, 5 psi
Required Gauge Adapter
No
Smallest Graduation
0.5 psi, 1 in Hg
Gauge Application
Process
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Pointer Color
Black
Includes Vent Plug
Yes
Process Connection Gender
Male
Freeze Resistant Movement
No
Pointer Material
Aluminum
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Dry Dampening Feature
None
Case Construction
Welded Joint
Field Fillable
No
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Accuracy Scale
Full Scale
Gauge Case Liquid
Glycerin
Bezel Mounting Type
Removable
Scale Type
Single
Vibration Resistance
Dry Case Vibration-Dampened
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Bezel Material
Stainless Steel
Sensor Material
316 Stainless Steel
Pressure Range Type
Compound
Pointer Characteristics
Adjustable
Maximum Pressure
30
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
30 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Maximum
30 psi
Compatible with Series
6000
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.