Industrial Compound Gauge, 30 to 0 to 60 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LCD

  • Zoro # G9184585


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001-4LCD
Zoro #
G9184585
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Case Depth
2.05 in
Manufacturer Warranty Length
1 yr
Case Diameter
6.75 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
1/0.5
Required Gauge Adapter
No
Includes
Vent Plug
Smallest Graduation
0.5 psi, 1 in Hg
Graduations
10 in Hg, 5 psi
Case Color
Metallic
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Stainless Steel
Connection Type
MNPT
Field Fillable
No
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Pointer Color
Black
Bezel Mounting Type
Removable
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Accuracy Scale
Full Scale
Dial Color
White
Dry Dampening Feature
None
Pointer Material
Aluminum
Freeze Resistant Movement
No
Includes Vent Plug
Yes
Case Construction
Welded Joint
Bezel Material
Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Sensor Material
316 Stainless Steel
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Scale Type
Single
Includes Calibration Certificate
No
Process Connection Gender
Male
Pointer Characteristics
Adjustable
Pressure Range Type
Compound
Maximum Pressure
60
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
6000
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Secondary Scale Units
bar
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products