Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 5,000 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LR
  • Zoro # G9184664

product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-4LR
Zoro #
G9184664
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Includes
Vent Plug
Gauge Application
Process
Gauge Special Options
Heavy Duty
Required Gauge Adapter
No
Gauge Primary Range Smallest Graduation
50
Graduations
500 psi
Smallest Graduation
50 psi
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
500
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Stainless Steel
Connection Type
MNPT
Removable Bezel
Yes
Pressure Range Type
Pressure
Vibration Resistance
Field-Fillable
Bezel Mounting Type
Removable
Primary Scale Minor Graduations
50
Primary Scale Numeric Increments
500
Freeze Resistant Movement
No
Bezel Material
Stainless Steel
Pointer Characteristics
Adjustable
Case Construction
Welded Joint
Non-Sparking
No
Field Fillable
Yes
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pointer Material
Aluminum
Includes Vent Plug
Yes
Gauge Case Liquid
None
Process Connection Gender
Male
Scale Type
Single
Dry Dampening Feature
None
Pointer Color
Black
Sensor Material
316 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Maximum Pressure
5000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Maximum
5,000 psi
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
6000
Operating Temperature - Minimum
-30 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Compatible Series
6000
For Use With
6000

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
6 in
Case Diameter
6.75 in
Case Depth
2.05 in
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.