Industrial Pressure Gauge, 0 to 100 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LE

  • Zoro # G9184506


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LE
Zoro #
G9184506
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Case Depth
2.05 in
Manufacturer Warranty Length
1 yr
Case Diameter
6.75 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
10
Gauge Special Options
Heavy Duty
Graduations
10 psi
Calibration Certificate Included
No
Includes
Vent Plug
Case Color
Metallic
Gauge Primary Range Smallest Graduation
1
Required Gauge Adapter
No
Smallest Graduation
1 psi
Gauge Application
Process
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Pointer Material
Aluminum
Primary Scale Minor Graduations
1
Pointer Color
Black
Process Connection Gender
Male
Sensor Material
316 Stainless Steel
Gauge Case Liquid
None
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Field Fillable
Yes
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Vibration Resistance
Field-Fillable
Dry Dampening Feature
None
Freeze Resistant Movement
No
Pointer Characteristics
Adjustable
Removable Bezel
Yes
Scale Type
Single
Bezel Mounting Type
Removable
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
10
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Includes Mounting Hardware
No
Bezel Material
Stainless Steel
Case Construction
Welded Joint
Maximum Pressure
100 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Series
6000
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
100 psi
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Units
bar
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.