Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 60 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LD
  • Zoro # G0315747

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-2LD
Zoro #
G0315747
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.5 psi
Gauge Application
Process
Required Gauge Adapter
No
Calibration Certificate Included
No
Graduations
5 psi
Gauge Special Options
Heavy Duty
Case Color
Metallic
Gauge Primary Range Smallest Graduation
0.5
Includes
Vent Plug
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Stainless Steel
Primary Scale Minor Graduations
0.5
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Numeric Increments
5
Cleaned for Oxygen Service
No
Sensor Material
316 Stainless Steel
Field Fillable
Yes
Case Construction
Welded Joint
Gauge Case Liquid
None
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pointer Material
Aluminum
Dry Dampening Feature
None
Includes Calibration Certificate
No
Vibration Resistance
Field-Fillable
Process Connection Gender
Male
Pointer Characteristics
Adjustable
Non-Sparking
No
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Pointer Color
Black
Bezel Mounting Type
Removable
Freeze Resistant Movement
No
Scale Type
Single
Removable Bezel
Yes
Bezel Material
Stainless Steel
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Maximum Pressure
60
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
None
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-30 Degrees F
Compatible with Series
6000
Compatible Series
6000
For Use With
6000

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Case Depth
2.05 in
Case Diameter
6.75 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.