Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 30 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 202L-158C

  • Zoro # G5119777


product price:  $17.35
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202L-158C
Zoro #
G5119777
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
1.74"
Case Diameter
1.85 in
Case Depth
1.02 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
0.5 psi
Gauge Filled With
Glycerin
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.5
Case Color
Metallic
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Case Construction
Stainless Steel
Includes Mounting Hardware
No
Sensor Material
Copper Alloy
Field Fillable
No
Non-Sparking
No
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Freeze Resistant Movement
No
Process Connection Gender
Male
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade B
Pointer Color
Black
Bezel Mounting Type
Fixed
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Dry Dampening Feature
None
Secondary Pressure Range
0 to 2 bar
Scale Type
Dual
Secondary Scale Units
bar
Primary Scale Minor Graduations
0.5
Includes Vent Plug
Yes
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Bezel Material
Stainless Steel
Dial Face Material
Aluminum
Removable Bezel
No
Maximum Pressure
30
Operating Temperature Range
30 Degrees to 160 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Series
202L
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
2 bar
Primary Scale Vacuum Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.