Industrial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 103D-258C

  • Zoro # G7287386


product price:  $5.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103D-258C
Zoro #
G7287386
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.68 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.18 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
103D
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Includes
U-Clamp
Socket Material
Brass
Gauge Secondary Range Values
0 to 2
Graduations
5 psi
Case Material
Stainless Steel
Gauge Primary Range Smallest Graduation
5
Gauge Primary Range Numbered Graduations
5
Gauge Application
U-Clamp
Calibration Certificate Included
No
Standards
ASME
Connection Type
MNPT
Pointer Color
Black
Dial Face Material
Aluminum
Vibration Resistance
None
Gauge Case Liquid
None
Includes Calibration Certificate
No
Field Fillable
No
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Process Connection Gender
Male
Secondary Pressure Range
0 to 2
Includes Vent Plug
No
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Secondary Scale Units
bar
Bezel Material
Chrome Plated Steel
Sensor Material
Copper Alloy
Removable Bezel
No
Dry Dampening Feature
None
Non-Sparking
No
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Fixed
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Pointer Material
Aluminum
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
5
Scale Type
Dual
Operating Temperature Range
-50 Degrees to 160 Degrees F
Compatible with Series
103D
Primary Scale Vacuum Measurement - Maximum
30 psi
Compatible with Brand
Universal
Operating Temperature - Minimum
-50 Degrees F
Secondary Scale Pressure Measurement - Maximum
2 bar
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Vacuum Measurement - Maximum
2 bar
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Maximum
180 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products