Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 300 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LH
  • Zoro # G6531375

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-2LH
Zoro #
G6531375
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Biotechnology, Chemical Industries, Food Processing Industry, Oil and Gas Industry, Petrochemical Industry, Power Industries
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Gauge Primary Range Numbered Graduations
30
Gauge Special Options
Heavy Duty
Smallest Graduation
2 psi
Required Gauge Adapter
No
For Use With
6000
Calibration Certificate Included
No
Gauge Application
Process
Gauge Primary Range Smallest Graduation
2
Case Color
Metallic
Graduations
30 psi
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Stainless Steel
Field Fillable
Yes
Accuracy Grade
ASME B40.100 Grade 1A
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Primary Scale Numeric Increments
30
Includes Mounting Hardware
No
Pointer Material
Aluminum
Compatible Process Media
Gas, Oil
Primary Scale Minor Graduations
2
Vibration Resistance
Field-Fillable
Gauge Case Liquid
None
Bezel Material
Stainless Steel
Sensor Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Pointer Color
Black
Non-Sparking
No
Dial Color
White
Scale Type
Single
Removable Bezel
Yes
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Vent Plug
Yes
Pointer Characteristics
Adjustable
Dry Dampening Feature
None
Pressure Range Type
Pressure
Case Construction
Welded Joint
Freeze Resistant Movement
No
Bezel Mounting Type
Removable
Maximum Pressure
300
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Case Liquid
None
Compatible with Series
6000
Process Media Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible Series
6000

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Case Diameter
6.75 in
Manufacturer Warranty Length
1 yr
Case Depth
2.05 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.