Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 4,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-204Q

  • Zoro # G7287429


product price:  $4.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEP-102D-204Q
Zoro #
G7287429
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.06 in
Nominal Dial Size
2 in
Case Diameter
2.11 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 4,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 280
Socket Material
Copper Alloy
Graduations
500 psi
Calibration Certificate Included
No
Case Material
Steel
Gauge Primary Range Numbered Graduations
500
Gauge Application
General-Purpose Case
Includes
Plastic Case
Case Color
Black
Gauge Primary Range Smallest Graduation
500
Standards
ASME
Connection Type
MNPT
Pointer Color
Black
Accuracy Scale
Mid-Scale
Dial Color
White
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Field Fillable
No
Process Connection Gender
Male
Primary Scale Minor Graduations
500
Primary Scale Numeric Increments
500
Scale Type
Dual
Vibration Resistance
None
Sensor Material
Copper Alloy
Pointer Material
Aluminum
Pressure Range Type
Pressure
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Removable Bezel
No
Secondary Scale Units
bar
Gauge Case Liquid
None
Dry Dampening Feature
None
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Secondary Pressure Range
0 to 276
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
SEP 100
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Maximum
4,000 psi
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
276 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
4,000 psi
Secondary Scale Vacuum Measurement - Maximum
280 bar
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.