Industrial Pressure Gauge, 0 to 400 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LI

  • Zoro # G9184524


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LI
Zoro #
G9184524
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Case Diameter
6.75 in
Manufacturer Warranty Length
1 yr
Case Depth
2.05 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
5
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Case Color
Metallic
Gauge Application
Process
Smallest Graduation
5 psi
Required Gauge Adapter
No
Graduations
50 psi
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Gauge Case Liquid
None
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Numeric Increments
50
Case Construction
Welded Joint
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Bezel Mounting Type
Removable
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 1A
Vibration Resistance
Field-Fillable
Includes Mounting Hardware
No
Field Fillable
Yes
Sensor Material
316 Stainless Steel
Primary Scale Minor Graduations
5
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Removable Bezel
Yes
Dry Dampening Feature
None
Includes Calibration Certificate
No
Bezel Material
Stainless Steel
Dial Color
White
Pointer Characteristics
Adjustable
Non-Sparking
No
Scale Type
Single
Pointer Material
Aluminum
Process Connection Gender
Male
Pointer Color
Black
Maximum Pressure
400
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
400 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
6000
Case Liquid
None
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Units
bar
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.