Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 6,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-204S
  • Zoro # G7287508

product price: 
$
4.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-102D-204S
Zoro #
G7287508
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
1000
Gauge Secondary Range Values
0 to 400
Includes
Plastic Case
Graduations
1000 psi
Case Color
Black
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Case Material
Steel
Socket Material
Copper Alloy
Standards
ASME
Connection Type
MNPT
Removable Bezel
No
Process Connection Gender
Male
Pointer Material
Aluminum
Secondary Scale Units
bar
Secondary Pressure Range
0 to 414
Scale Type
Dual
Primary Scale Minor Graduations
1,000
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade B
Vibration Resistance
None
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Gauge Case Liquid
None
Field Fillable
No
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Sensor Material
Copper Alloy
Dial Color
White
Dry Dampening Feature
None
Primary Scale Numeric Increments
1,000
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Accuracy Scale
Mid-Scale
Non-Sparking
No
Pointer Color
Black
Freeze Resistant Movement
No
Includes Vent Plug
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Case Liquid
None
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
6,000 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
414 bar
Secondary Scale Vacuum Measurement - Maximum
400 bar
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Series
SEP 100
Compatible Series
SEP 100
For Use With
SEP 100

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
2.11 in
Case Depth
1.06 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.