Industrial Pressure Gauge, 0 to 2,000 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # PRO-301D-158O-01
  • Zoro # G7286984
product price: 
$
15.15
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-301D-158O-01
Zoro #
G7286984
UPC #
-
Country of Origin
India
Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Polycarbonate
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
400
Gauge Primary Range Smallest Graduation
500
Includes
Vent Plug
Calibration Certificate Included
No
Case Color
Metallic
Case Material
Stainless Steel
Gauge Secondary Range Values
0 to 2000
Socket Material
316 Stainless Steel
Graduations
500 psi
Gauge Special Options
Field Liquid Fillable
Standards
ASME
Connection Type
MNPT
Cleaned for Oxygen Service
No
Dial Face Material
Stainless Steel
Pressure Range Type
Pressure
Bezel Mounting Type
Fixed
Secondary Scale Units
bar
Scale Type
Dual
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Secondary Pressure Range
0 to 138
Primary Scale Minor Graduations
400
Gauge Case Liquid
None
Freeze Resistant Movement
No
Bezel Material
Stainless Steel
Primary Scale Numeric Increments
400
Process Connection Gender
Male
Dry Dampening Feature
None
Pointer Material
Aluminum
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Dial Color
White
Vibration Resistance
Field-Fillable
Field Fillable
Yes
Includes Vent Plug
No
Non-Sparking
No
Includes Calibration Certificate
No
Sensor Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Case Liquid
None
Secondary Scale Vacuum Measurement - Maximum
140 bar
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Compatible with Series
300
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
138 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
2,000 psi
Compatible Series
300
For Use With
300

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
1 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products