Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 600 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # SEP-102D-158K
  • Zoro # G7286686

product price: 
$
3.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-102D-158K
Zoro #
G7286686
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Case Color
Black
Case Material
Steel
Includes
Plastic Case
Graduations
100 psi
Gauge Secondary Range Values
0 to 40
Socket Material
Copper Alloy
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
100
Gauge Primary Range Smallest Graduation
100
Standards
ASME
Connection Type
MNPT
Primary Scale Numeric Increments
100
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Sensor Material
Copper Alloy
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Pointer Material
Aluminum
Pointer Color
Black
Accuracy Scale
Mid-Scale
Field Fillable
No
Removable Bezel
No
Dry Dampening Feature
None
Includes Calibration Certificate
No
Vibration Resistance
None
Includes Vent Plug
No
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Minor Graduations
100
Process Connection Gender
Male
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Scale Type
Dual
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Pressure Range
0 to 41
Gauge Case Liquid
None
Secondary Scale Units
bar
Operating Temperature Range
-50 Degrees to 160 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Compatible with Series
SEP 100
Secondary Scale Vacuum Measurement - Maximum
40 bar
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
41 bar
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
SEP 100
For Use With
SEP 100
For Wire Feeder Series
SEP 100

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Case Depth
1.06 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.11 in
Nominal Dial Diameter
1 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.