Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 3,000 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # SEP-102D-158P
  • Zoro # G7286878

product price: 
$
3.45
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-102D-158P
Zoro #
G7286878
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
500
Includes
Plastic Case
Case Material
Steel
Gauge Primary Range Smallest Graduation
500
Case Color
Black
Gauge Secondary Range Values
0 to 200
Socket Material
Copper Alloy
Gauge Application
General-Purpose Case
Graduations
500 psi
Standards
ASME
Connection Type
MNPT
Includes Mounting Hardware
No
Includes Vent Plug
No
Vibration Resistance
None
Sensor Material
Copper Alloy
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Removable Bezel
No
Primary Scale Minor Graduations
500
Cleaned for Oxygen Service
No
Dial Color
White
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Dry Dampening Feature
None
Includes Calibration Certificate
No
Field Fillable
No
Gauge Case Liquid
None
Secondary Pressure Range
0 to 207
Secondary Scale Units
bar
Pointer Color
Black
Pointer Material
Aluminum
Primary Scale Numeric Increments
500
Accuracy Scale
Mid-Scale
Scale Type
Dual
Freeze Resistant Movement
No
Non-Sparking
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
207 bar
Primary Scale Pressure Measurement - Maximum
3,000 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
SEP 100
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Maximum
200 bar
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Compatible Series
SEP 100
For Use With
SEP 100
For Wire Feeder Series
SEP 100

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Case Depth
1.06 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.11 in
Nominal Dial Diameter
1 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.