
2 1/2 in Dial, 1/4 in NPT Lower Location, Stainless Steel Case Material
Mfr # LP1-SS-254-60
Zoro # G8049767
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP1-SS-254-60
Zoro #
G8049767
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
3.55"
Connection Size
1/4" NPT
Diameter
2.95"
Case Diameter
2.95 in
Nominal Dial Size
2 1/2 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Connection Location
Lower
Range
0/60" wc
Material
Stainless Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Gauge Application
Low Pressure
Pressure Range
0/60 in wc
Description
Low Press Gauge,2.5",0-60"WCpsi,1/4",SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.