4 in Dial, 1/2 in NPT Lower Location, Stainless Steel Case Material

  • Mfr # LP1-SB-402-20X35

  • Zoro # G8049636


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP1-SB-402-20X35
Zoro #
G8049636
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Length
5.30"
Diameter
4.38"
Connection Size
1/2" NPT
Nominal Dial Size
4 in
Case Diameter
4.38 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
Low Pressure
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Range
0/20 oz and 0/35" wc
Connection Location
Lower
Material
Stainless Steel
Pressure Range
0/20 oz and 0/35 in wc

Description

Low Press Gauge,4",0-20oz/35"WC,1/2"LM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.