Panel-Mount Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 104D-258K

  • Zoro # G7287614


product price:  $11.65
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104D-258K
Zoro #
G7287614
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Flange Diameter
3.47 in
Case Depth
1.12 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.68 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
104D
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
100
Gauge Primary Range Numbered Graduations
100
Includes
Front Flange
Graduations
100 psi
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 40
Socket Material
Copper Alloy
Case Material
Stainless Steel
Gauge Application
Front Flange
Case Color
Metallic
Connection Type
MNPT
Standards
ASME
Secondary Pressure Range
0 to 41
Cleaned for Oxygen Service
No
Non-Sparking
No
Includes Mounting Hardware
No
Removable Bezel
No
Pointer Color
Black
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Vibration Resistance
None
Dial Face Material
Aluminum
Dry Dampening Feature
None
Includes Calibration Certificate
No
Dial Color
White
Primary Scale Minor Graduations
100
Accuracy Grade
ASME B40.100 Grade B
Secondary Scale Units
bar
Bezel Material
Chrome Plated Steel
Freeze Resistant Movement
No
Process Connection Gender
Male
Gauge Case Liquid
None
Sensor Material
Copper Alloy
Scale Type
Dual
Pressure Range Type
Pressure
Pointer Material
Aluminum
Bezel Mounting Type
Fixed
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
41 bar
Operating Temperature - Maximum
160 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Compatible with Series
104D
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
40 bar
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Minimum
-50 Degrees F
Primary Scale Vacuum Measurement - Maximum
600 psi
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
None

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.