Industrial Pressure Gauge, 0 to 100 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-404E

  • Zoro # G8654502


product price:  $41.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201L-404E
Zoro #
G8654502
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.21"
Case Depth
1.75 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.29 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Graduations
20 psi
Calibration Certificate Included
No
Required Gauge Adapter
No
Gauge Primary Range Numbered Graduations
20
Gauge Filled With
Glycerin
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Includes
Vent Plug
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Removable Bezel
No
Cleaned for Oxygen Service
No
Secondary Scale Units
bar
Field Fillable
No
Bezel Material
Stainless Steel
Non-Sparking
No
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Dry Dampening Feature
None
Pointer Color
Black
Dial Color
White
Freeze Resistant Movement
No
Primary Scale Numeric Increments
20
Process Connection Gender
Male
Sensor Material
Copper Alloy
Accuracy Grade
ASME B40.100 Grade 1A
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Minor Graduations
2
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Scale Type
Dual
Bezel Mounting Type
Fixed
Secondary Pressure Range
0 to 7
Maximum Pressure
100 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
201L
Secondary Scale Pressure Measurement - Maximum
7 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
100 psi
NEMA Enclosure Rating
No Enclosure

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.