Pic Gauges
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PRO-311D-404E
Zoro # G9184393
original price:
$117.05
12% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Process
- Includes Vent Plug
- Accuracy +/-1.0%
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA9)
- HDE Digital Voltmeter, 5V to 40kV, Backlit (DVM-80UVM)
- TRIPLETT Test Leads w/Pin Cushion Clips (79-695)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-2O11)
- PIC GAUGES Process Gauge, 0/160 psi, 1/4" NPT (AHG6-A50.H22)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (102D-154G-GL)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404E)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158O)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount (102D-154D)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C746)
- Pic Gauges Pressure Gauges