Industrial Pressure Gauge, 0 to 15 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LB

  • Zoro # G9184576


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001-4LB
Zoro #
G9184576
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Case Depth
2.05 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
6 in
Case Diameter
6.75 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
1
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
0.1
Graduations
1 psi
Includes
Vent Plug
Required Gauge Adapter
No
Gauge Application
Process
Smallest Graduation
0.1 psi
Calibration Certificate Included
No
Case Color
Metallic
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME
Connection Type
MNPT
Non-Sparking
No
Dry Dampening Feature
None
Gauge Case Liquid
None
Case Construction
Welded Joint
Pressure Range Type
Pressure
Process Connection Gender
Male
Bezel Material
Stainless Steel
Pointer Material
Aluminum
Pointer Color
Black
Vibration Resistance
Field-Fillable
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Minor Graduations
0.1
Scale Type
Single
Bezel Mounting Type
Removable
Removable Bezel
Yes
Includes Calibration Certificate
No
Dial Color
White
Primary Scale Numeric Increments
1
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Pointer Characteristics
Adjustable
Sensor Material
316 Stainless Steel
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
Yes
Maximum Pressure
15
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
15 psi
Case Liquid
None
Compatible with Series
6000
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
180 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.