Industrial Pressure Gauge, 0 to 200 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LG

  • Zoro # G9184515


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LG
Zoro #
G9184515
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Case Depth
2.05 in
Case Diameter
6.75 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Smallest Graduation
2 psi
Gauge Primary Range Numbered Graduations
20
Graduations
20 psi
Gauge Application
Process
Required Gauge Adapter
No
Includes
Vent Plug
Case Color
Metallic
Gauge Primary Range Smallest Graduation
2
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Accuracy Grade
ASME B40.100 Grade 1A
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Pointer Material
Aluminum
Pointer Characteristics
Adjustable
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
2
Vibration Resistance
Field-Fillable
Primary Scale Numeric Increments
20
Bezel Material
Stainless Steel
Scale Type
Single
Includes Mounting Hardware
No
Field Fillable
Yes
Gauge Case Liquid
None
Non-Sparking
No
Includes Vent Plug
Yes
Process Connection Gender
Male
Case Construction
Welded Joint
Pointer Color
Black
Bezel Mounting Type
Removable
Sensor Material
316 Stainless Steel
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Cleaned for Oxygen Service
No
Dial Color
White
Pressure Range Type
Pressure
Removable Bezel
Yes
Maximum Pressure
200
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
200 psi
Primary Scale Vacuum Measurement - Maximum
200 psi
Secondary Scale Units
bar
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-30 Degrees F
Compatible with Series
6000
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.