Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver
Mfr # PRO-301D-158G-01
Zoro # G7287246
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Range 0 to 200 psi
- Accuracy +/-2-1-2%
- Application General Purpose
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/600psi, 1/4"LM, SS (PRO-301D-404K-01)
- TRIPLETT 8GHz Triple Axis EMF Meter (EMF85)
- DWYER INSTRUMENTS Differential Pressure Switch 015-055 (1910-0)
- KAZ Braun ThermoScan3 Ear Thrmmtr (IRT3030US)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208D)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"Low Mount, SS, LF (PRO-301L-254F-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254V)
- PIC GAUGES Needle Valve, 3/8"MxF, Straight, SS, 10 Kpsi (NV-SS-3/8-HS-180-MXF)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204CC)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402P-01)
- Pic Gauges Pressure Gauges