Industrial Pressure Gauge, 0 to 2,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MEX3-D52.H32/0133

  • Zoro # G3774193


product price: $74.29
/ea

Key Features

Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEX3-D52.H32/0133
Zoro #
G3774193
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX3
Lens Material
Plastic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Characteristics
Crimped Bezel
Includes
Vent Plug
Graduations
200 psi
Gauge Secondary Range Values
-100 to 0
Smallest Graduation
20 psi
Case Color
Metallic
Gauge Special Options
IP65 Protection Rating
Gauge Primary Range Numbered Graduations
20
Gauge Primary Range Smallest Graduation
200
For Use With
Industrial Applications, Media Compatible
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Scale Type
Single
Field Fillable
No
Includes Calibration Certificate
No
Removable Bezel
No
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Bezel Mounting Type
Crimped
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Non-Sparking
No
Accuracy Scale
Full Scale
Sensor Material
316L Stainless Steel
Primary Scale Minor Graduations
200
Primary Scale Numeric Increments
20
Includes Mounting Hardware
No
Accuracy Grade
EN 837-1 Class 1.6
Includes Vent Plug
Yes
Dial Color
White
Pressure Range Type
Pressure
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Process Media Temperature - Maximum
158 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
158 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
2,000 psi
Process Media Temperature - Minimum
-4 Degrees F
Compatible with Series
MEX3
NEMA Enclosure Rating
No Enclosure

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products