Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-204O
Zoro # G5120206
original price:
$20.19
11% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 201L-204O
- Zoro # G5120206
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.27 in |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA INSTRUMENT 2.5" Type 232.53 60PSI Gauge - 1/4" NPT CBM Stainless Steel (9768335)
- WIKA Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (113.13.15.160.B)
- AMPROBE Clamp Meter, LCD, 600 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14 TRMS-PLUS)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-500-30/60-psi/kg/cm2-1/4)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204D)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204C)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204G)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208M)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204H)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L60#)
- Pic Gauges Pressure Gauges