Industrial Pressure Gauge, 0 to 30 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-404C

  • Zoro # G8654825


product price:  $94.39
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-311D-404C
Zoro #
G8654825
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.4"
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.02 in
Case Depth
2.59 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
3 psi
Smallest Graduation
0.2 psi
Gauge Application
Process
Gauge Primary Range Smallest Graduation
0.2
Includes
Vent Plug
Required Gauge Adapter
No
Case Color
Metallic
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
3
Gauge Special Options
Heavy Duty
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Characteristics
Adjustable
Pointer Color
Black
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Vibration Resistance
Field-Fillable
Process Connection Gender
Male
Gauge Case Liquid
None
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Sensor Material
316 Stainless Steel
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Freeze Resistant Movement
No
Bezel Material
Stainless Steel
Dry Dampening Feature
None
Includes Vent Plug
Yes
Pointer Material
Aluminum
Non-Sparking
No
Field Fillable
Yes
Scale Type
Single
Primary Scale Minor Graduations
0.2
Primary Scale Numeric Increments
3
Bezel Mounting Type
Removable
Accuracy Scale
Full Scale
Removable Bezel
Yes
Case Construction
Welded Joint
Maximum Pressure
30
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Units
bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
30 psi
Process Media Temperature - Maximum
180 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Series
4000
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products