Pic Gauges
Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black
Mfr # SEP-101D-254H-BSPT
Zoro # G7286713
original price:
$3.85
5% off
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 300 psi
- Accuracy +/-3-2-3%
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2530/DSM3511LP)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY3)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp (CL120)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 02Wc Voltage Dp (616KD-B-01-V)
- PIC GAUGES Gauge, 2.5", 0/7500psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254T)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, Frt Flange (PRO-204L-254O)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, Frt Flange (PRO-204L-254K)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, Frt Flange (PRO-204L-254I)
- PIC GAUGES Gauge, 2.5", 0-15psi, 1/4"Lower Mt, Case/Bez (701L-254B)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM (LP1-SB-402-60)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FLV5)
- Pic Gauges Pressure Gauges