Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 601L-254H

  • Zoro # G9184691


product price:  $34.29
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
601L-254H
Zoro #
G9184691
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.32"
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.58 in
Case Depth
1.49 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Forged Brass
Series
601L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5
Case Color
Gold
Gauge Filled With
Glycerin
Includes
Vent Plug
Smallest Graduation
5 psi
Gauge Application
In Applications Where Vibration or Pulsation is Present
Socket Material
Copper Alloy
Case Material
Forged Brass
Connection Type
MNPT
Standards
ASME
Wetted Materials
Copper
Pointer Color
Black
Bezel Material
Stainless Steel
Removable Bezel
No
Sensor Material
Copper Alloy
Case Construction
Corrosion Resistant
Process Connection Gender
Male
Bezel Mounting Type
Fixed
Primary Scale Minor Graduations
5
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Scale
Mid-Scale
Includes Vent Plug
Yes
Gauge Case Liquid
Glycerin
Dial Color
White
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Non-Sparking
No
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade A
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Dry Dampening Feature
None
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Field Fillable
No
Maximum Pressure
300
Operating Temperature Range
30 Degrees to 160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
300 psi
Compatible with Series
601L
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Units
bar

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Forged Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.