Industrial Pressure Gauge, 0 to 5,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-201L-254R

  • Zoro # G5119838


product price:  $14.75
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-201L-254R
Zoro #
G5119838
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.30"
Manufacturer Warranty Length
1 yr
Case Diameter
2.65 in
Nominal Dial Size
2 1/2 in
Case Depth
1.2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Application
General Purpose
Includes
Vent Plug
Smallest Graduation
100 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
100
Gauge Filled With
Glycerin
Socket Material
Copper Alloy
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Copper
Bezel Material
Stainless Steel
Pointer Color
Black
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade A
Secondary Scale Units
bar
Dry Dampening Feature
None
Non-Sparking
No
Scale Type
Dual
Accuracy Scale
Mid-Scale
Sensor Material
Copper Alloy
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 345
Removable Bezel
No
Dial Color
White
Includes Mounting Hardware
No
Primary Scale Minor Graduations
100
Bezel Mounting Type
Fixed
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Includes Calibration Certificate
No
Field Fillable
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Vent Plug
Yes
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Maximum Pressure
5000
Operating Temperature Range
30 Degrees to 160 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
5,000 psi
Compatible with Brand
Universal
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Maximum
345 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Series
201L
Primary Scale Pressure Measurement - Maximum
5,000 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.