Industrial Pressure Gauge, 0 to 5,000 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 201L-158R

  • Zoro # G5120300


product price:  $15.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201L-158R
Zoro #
G5120300
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
2.28"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
1 1/2 in
Case Diameter
1.85 in
Case Depth
1 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
100 psi
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
100
Case Color
Metallic
Includes
Vent Plug
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Case Construction
Stainless Steel
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade B
Dial Face Material
Aluminum
Process Connection Gender
Male
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Removable Bezel
No
Primary Scale Minor Graduations
100
Bezel Material
Stainless Steel
Pointer Color
Black
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Pointer Material
Aluminum
Non-Sparking
No
Includes Calibration Certificate
No
Bezel Mounting Type
Fixed
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Secondary Scale Units
bar
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 345 bar
Freeze Resistant Movement
No
Dial Color
White
Scale Type
Dual
Cleaned for Oxygen Service
No
Sensor Material
Copper Alloy
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Maximum Pressure
5000
Operating Temperature Range
30 Degrees to 160 Degrees F
Operating Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Maximum
5,000 psi
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
5,000 psi
Secondary Scale Pressure Measurement - Maximum
345 bar
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
201L
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Maximum
160 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.