Zoro Homepage

Thermowell, 9", Brass, 1/2x3/4"NPT, LagStyle

  • Mfr # TW-BR09-23L2

  • Zoro # G8051429


product price: $32.59
/ea

Key Features

Process Connection Size
3/4 in x 1/2 in FNPT
Gauge Case Material
Brass
Connection Size
3/4" x 1/2" FNPT
Material
Brass
Length
9-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-BR09-23L2
Zoro #
G8051429
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/4 in x 1/2 in FNPT
Connection Size
3/4" x 1/2" FNPT
Length
9-1/4"

Details

Gauge Case Material
Brass
Material
Brass

Description

Thermowell,9",Brass,1/2x3/4"NPT,LagStyle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.