Shop NICHOLSON
See all product information
Create Account
14" Half Round Single Cut Pipeliner File - Boxed
- Mfr # 05190N
- Zoro # G3336392
product price:Â
$
19.99
/ea
Key Features
Length
14 in
Cut Type
Bastard/Single
Thickness
1/8 in
Pattern
American
Application
For Tool and Die Makers, Jewelers, Model Makers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05190N
- Zoro #
- G3336392
- UPC #
- 037103218940
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- Cut Type
- Bastard/Single
- Pattern
- American
- Application
- For Tool and Die Makers, Jewelers, Model Makers
- Finish
- Natural
- Handle Design
- None
- File Type
- Handy File
- File Coarseness
- Bastard Cut
- Rigidity
- Rigid
- File Material
- Natural
- Taper
- Regular Taper
- Number of Cut Edges
- 2
- File Style
- American Pattern File
- File Body Finish
- Natural
- Includes Handle
- No
- Face Cut Style
- Double-Cut, Single-Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Edge Cut Style
- Single
- Shape
- Half Round
- Material
- Steel
Dimensions
- Length
- 14 in
- Thickness
- 1/8 in
- File Length without Tang
- 14 in
- File Width
- 1 5/16 in
- Width
- 1.315 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Half Round, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 1/8 in, File Width 1 5/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, File Material Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.