Shop PICARD
See all product information
Create Account
Carpenter's Pinching Bar 50cm
- Mfr # 04640-050
- Zoro # G623392251
product price:Â
$
32.25
/ea
Key Features
Overall Length
20 in
Material
Partially Hardened and Tempered Steel
For Use With
Wood Work, Digging, and Stone Positioning
Handle Color
Black
Size
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04640-050
- Zoro #
- G623392251
- UPC #
- -
- Country of Origin
- Germany
- Material
- Partially Hardened and Tempered Steel
- For Use With
- Wood Work, Digging, and Stone Positioning
- Item
- Picard - Carpenter's Pinching Bar 50cm
- Handle Color
- Black
- Includes
- One Picard 20 inch Carpenter's Pinching Bar
Dimensions
- Overall Length
- 20 in
- Size
- 20 in
- Overall Width
- 6 in
- Height
- 2 in
Description
Picard - Carpenter's Pinching Bar No. 46d Picard nail puller, forged and elongated, partially hardened for safe use in trade and industry. Round design with Hamburg pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.