Shop PICARD
See all product information
Create Account
Drilling Hammer w/Soft Fiberglass Grip (Mash Hammer) 3.3lb (1500g)
- Mfr # 32800-1500
- Zoro # G723391987
product price:Â
$
54.65
/ea
Key Features
Color
Black and Orange
Overall Length
10 in
Height
1 in
Finish
Black Powder Coated
Handle Material
3 component plastic handle with inner fiberglass core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32800-1500
- Zoro #
- G723391987
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black and Orange
- Finish
- Black Powder Coated
- Handle Material
- 3 component plastic handle with inner fiberglass core
- Grip
- Rubberized
- Material
- Fiberglass, Plastic and Alloyed Steel
- Head Standards
- DIN 6475
- For Use With
- Masonry and stonework
- Item
- Picard - Drilling Hammer with Soft Fiberglass Grip (Mash Hammer) 3.3lb
- Includes
- One Fiberglass Picard Drilling Hammer
Dimensions
- Overall Length
- 10 in
- Height
- 1 in
- Width
- 2 in
Description
Picard Drilling Hammer with Soft Fiberglass Grip. Mash Hammer Product Details: Head black powder coated, corrosion-resistant Made from alloyed PICARD special - steel, carefully hardened and tempered Face ground, chamfered edges Strong connection between the head and shaft by 2 component adhesives 3 Component plastic handle with inner fiberglass core, low vibration Rubberized gripping surface Head according DIN 6475
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.