Watchmaker's Hammer
- Mfr # 20401
- Zoro # G323392063
product price:Â
$
58.15
/ea
Key Features
Includes
One Picard Watchmaker's Hammer
Height
0.5 in
Overall Length
10 in
Width
3 in
For Use With
Watchmaker's Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20401
- Zoro #
- G323392063
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 0.5 in
- Overall Length
- 10 in
- Width
- 3 in
- Size
- 10 in
Details
- Includes
- One Picard Watchmaker's Hammer
- For Use With
- Watchmaker's Work
- Color
- Silver and Brown
- Material
- Steel and Ash Wood
- Item
- Picard - Watchmaker's Hammer
Description
Picard Watchmaker's Hammer No. 204 ES Head chrome-plated Head and handle with ring wedge fixture Ash handle Watchmaker's Tool Hammer Head: 85 gr. / 0.12 lbs Dimensions: Handle Length: 9.25" Handle Width: 0.75" Head Length: 3" Head Height: 0.50" Head Width: 0.50" Total Length: 10" Total Hammer Weight: 0.20 lb #020501-22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.