Shop GENIUS TOOLS
Create Account
3/8in Dr. No.4 Philips Bit Socket 180mmL
- Mfr # 310+1704
- Zoro # G423582333
original price:Â $12.86 , new price: $11.57 , 10 percent off
new price:Â
$
11.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1704
- Zoro #
- G423582333
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 3/8 Inch Drive 180mm Length Durable Steel - 310+1704 Philips bit socket This 3/8in drive Phillips bit socket pairs a No.4 Phillips tip with an extended 180mm overall length for improved access. Built for professional hand tool setups, it's designed to deliver a stable, controlled fit on compatible fasteners while working in deeper or more restricted areas. Constructed from high speed steel, it focuses on long-term durability and resistance to corrosion. Size markings are stamped directly on the tool body to support quick identification and organized storage in a technician's socket system. Key Benefits No.4 Phillips bit socket tip supports accurate engagement and reduced cam-out. 3/8in drive interface fits common ratchets and extensions in professional toolkits. 180mm overall length reaches recessed screws and improves access in tight areas. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size identification aids fast selection and consistent tool organization. Interchangeable, securely attached bit design built for rigorous technician use. It provides dependable drive engagement, clear size recognition, and a durable steel build suited to everyday professional maintenance and repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.