Drilling Hammer w/Soft Fiberglass Grip (Mash Hammer) 4.4lb (2000g)
- Mfr # 32800-2000
- Zoro # G523391972
product price:Â
$
86.55
/ea
Key Features
Height
1 in
Material
Fiberglass, Plastic and Alloyed Steel
Includes
One Fiberglass Picard Drilling Hammer
Grip
Rubberized
Finish
Black Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32800-2000
- Zoro #
- G523391972
- UPC #
- -
- Country of Origin
- Germany
- Material
- Fiberglass, Plastic and Alloyed Steel
- Includes
- One Fiberglass Picard Drilling Hammer
- Grip
- Rubberized
- Finish
- Black Powder Coated
- Handle Material
- 3 component plastic handle with inner fiberglass core
- Head Standards
- DIN 6475
- Item
- Picard - Drilling Hammer with Soft Fiberglass Grip (Mash Hammer) 4.4lb
- Color
- Black and Orange
- For Use With
- Masonry and stonework
Dimensions
- Height
- 1 in
- Width
- 2 in
- Overall Length
- 10 in
Description
Picard Drilling Hammer with Soft Fiberglass Grip. Mash Hammer Product Details: Head black powder coated, corrosion-resistant Made from alloyed PICARD special - steel, carefully hardened and tempered Face ground, chamfered edges Strong connection between the head and shaft by 2 component adhesives 3 Component plastic handle with inner fiberglass core, low vibration Rubberized gripping surface Head according DIN 6475
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.