Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Bit Socket 110mmL
- Mfr # 442+2552
- Zoro # G423583095
product price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+2552
- Zoro #
- G423583095
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 442+2552 Professional Hex Bit Socket This 12mm hex bit socket is built for 1/2 inch drive setups and extended access needs. With a 110mm overall length, it helps reach recessed fasteners while maintaining stable engagement and control during tightening or loosening. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick identification and consistent tool organization across your socket and bit inventory. Key Benefits 1/2 inch drive with 12mm hex bit profile for secure, consistent fit. 110mm overall length improves access to recessed fasteners and tight clearances. High Speed Steel construction supports high strength, durability, and long service life. Anti-corrosive properties help maintain performance in harsh environments and frequent use. Stamped size markings provide permanent, easy identification and faster tool selection. Securely attached, interchangeable bit socket design supports rigorous professional technician needs. Designed for professional technicians and heavy-use toolkits, this hex bit socket balances reach, strength, and organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.