Shop PICARD
See all product information
Create Account
Blacksmith's Hammer
- Mfr # 0000811-1000
- Zoro # G223392088
product price:Â
$
72.89
/ea
Key Features
Includes
One Picard Blacksmith's Hammer
Handle Material
Ash Wood
Height
1.5 in
Width
5.5 in
Material
Ash and Alloyed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000811-1000
- Zoro #
- G223392088
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 1.5 in
- Width
- 5.5 in
- Overall Length
- 14 in
- Size
- 14 in
Details
- Item
- Picard - Blacksmith's Hammer
- Includes
- One Picard Blacksmith's Hammer
- Handle Material
- Ash Wood
- Material
- Ash and Alloyed Steel
- Color
- Black and Brown
- For Use With
- Thinning and Lengthening Metal, Texturing and Shaping Metal
Description
Picard Blacksmith's Hammer Blacksmiths' hammer: Combining quality and tradition. Swedish blacksmiths' hammer pattern. Product Details: Head black powder coated, corrosion resistant Made from alloyed PICARD special - steel carefully hardened and tempered Head and handle with ring wedge fixture Face and Cross Peen ground, chamfered edges Dual curved ash handle 360mm (14.2 inches) 1000g (2.2 lbs) Item# 0000811-1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.