Shop PICARD
See all product information
Create Account
Glazier's Hammer w/Wood Handle
- Mfr # 221401
- Zoro # G023392028
product price:Â
$
65.29
/ea
Key Features
Overall Length
12 in
Handle Material
Ash Wood
Material
Ash and Alloyed Steel
For Use With
Glazing Windows and Attaching glass panes
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221401
- Zoro #
- G023392028
- UPC #
- -
- Country of Origin
- Germany
- Handle Material
- Ash Wood
- Item
- Picard - Glazier's Hammer with Wood Handle
- Material
- Ash and Alloyed Steel
- For Use With
- Glazing Windows and Attaching glass panes
- Includes
- One Picard Glazier's Hammer
- Color
- Brown and Silver
Dimensions
- Overall Length
- 12 in
- Width
- 4 in
- Height
- 0.5 in
- Size
- 12 in
Description
Picard Glaziers’ Hammer with Wood Handle Used to secure glazing points in window sash Product Details: Head bright polished Head and handle with ring wedge fixture Ash handle Total length: 12.75" #0021401
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.