Adventure Wagon Portable Utility Wagon

  • Mfr # 739-00-639-000-0

  • Zoro # G716453395


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21.9 in
Overall Length
35.6 in
Overall Width
18.9 in
Load Capacity
225 lb
Deck Type
Beach Wagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
739-00-639-000-0
Zoro #
G716453395
UPC #
99967369275
Country of Origin
China

Dimensions

Overall Height
21.9 in
Overall Length
35.6 in
Overall Width
18.9 in

Details

Color
Blue
Load Capacity
225 lb
Item
Adventure Wagon Portable Utility Wagon, (Navy Blue)
Deck Type
Beach Wagon

Description

Save your back with the Adventure Wagon Folding Wagon, a sturdy utility wagon with endless uses and a rugged 225 lb weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmers market. This beach wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the wagon cart is perfect for your phone and other delicate items.


  • Steel-frame with durable polyester covering
  • Quick and easy set-upStorage cover with carry handle and pocket to hold floor panel
  • Telescoping handle
  • Zippered hanging storage pocket inside wagon
  • Opens to 35.6" L x 18.9" W x 21.9" H
  • Maximum weight capacity of 225 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.