Atlanta Falcons - Zuma Backpack Cooler, (Black)
- Mfr # 634-00-175-024-2
- Zoro # G423568597
original price:Â $71.95 , new price: $61.15 , 15 percent off
new price:Â
$
61.15
/ea
Key Features
Color
Black
Includes
1 Cooler Backpack (11" x 7" x 19")
Team Mascot
Falcons
Width
7 in
NFL Team
Atlanta Falcons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634-00-175-024-2
- Zoro #
- G423568597
- UPC #
- 099967341219
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Height
- 19 in
- Length
- 11 in
Details
- Color
- Black
- Includes
- 1 Cooler Backpack (11" x 7" x 19")
- Team Mascot
- Falcons
- Item
- Zuma Backpack Cooler - Soft Cooler Backpack - Lunch Cooler
- NFL Team
- Atlanta Falcons
- Material
- 80% Polyester; 20% Polyvinyl Chloride
Description
Open up and say, "Ahhhh-some," with the Zuma Backpack Cooler, a stylish and lightweight ThermoGuard-insulated cooler backpack with a 20-can capacity and an upper mesh section to dry out your boardshorts. This picnic cooler bag also features two large exterior zipper pockets, two easy-access external beverage pockets, and air mesh shoulder straps make it easy to hike to that fabled camping beach. The Zuma is the perfect insulated lunch box cooler for fishing, tailgating, hikes, picnics, heck it's even great as a work lunch bag.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.