BBQ Kit Grill Set & Cooler, Black
- Mfr # 757-06-175-000-0
- Zoro # G216454311
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Type
Cooler
Length
21 in
Width
11 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 757-06-175-000-0
- Zoro #
- G216454311
- UPC #
- 99967388160
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Length
- 21 in
- Width
- 11 in
Details
- Type
- Cooler
- Item
- BBQ Kit Grill Set & Cooler, (Black)
- Color
- Black
Description
Bring the best of both worlds with the BBQ Kit Cooler, a highly-portable and heat-sealed, 46-can capacity cooler with an attached zippered pocket containing an 8-piece stainless steel grill set including: one BBQ knife, one BBQ spatula, one set of tongs, a salt and pepper shaker set, one BBQ mitt, one hardwood cutting board, and one waiter-style corkscrew. The extra pockets, tool box-style carry handles, and an adjustable shoulder strap make this the perfect gift for the roaming grill master in your life. Fire it up!
- Heat-sealed interior liner (18" x 7" x 10") with 46 12-oz can capacity
- Two ways to carry: two handles or adjustable shoulder strap
- Two zipper pockets and one flat pocket for added storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.