Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Garden Tote with Tools, Navy Blue with Beige Accents
- Mfr # 543-93-138-000-0
- Zoro # G916456509
product price:Â
$
35.25
/ea
Key Features
Color
Blue
Width
4 in
Type
Gardening
Length
9.9 in
Height
10.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543-93-138-000-0
- Zoro #
- G916456509
- UPC #
- 99967251839
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Length
- 9.9 in
- Height
- 10.6 in
Details
- Item
- Garden Tote with Tools, (Navy Blue with Beige Accents)
- Color
- Blue
- Type
- Gardening
Description
A place for everything and everything in its place - the Large Garden Tote is a complete gardening set in a sturdy and durable polyester canvas bag with long carrying straps. The gardening tools - a digging trowel, a planting trowel, and a garden cultivator are all steel with wooden handles and tuck securely into an exterior pocket. Three exterior pockets for added storage, a stain resistant interior, and the lovely Cape Cod-inspired print are sure to make this your forever gardening kit!
- 3 Steel Garden Tools (Broad Face Trowel, Narrow Face Trowel, Cultivator/Hand Rake) wth wooden handles
- Durable 600D polyester exterior construction
- Stain-resistant interior
- Three exterior pockets for added storage
- Tools tucked securely into an exterior pocket
- 5.7 dry quart capacity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.