
Classic Wine & Cheese Picnic Basket, Red & White Gingham Pattern
Mfr # 205-19-300-000-0
Zoro # G216454861
product price:Â $72.15
/eaKey Features
Color
Red
Length
14.5 in
Width
11 in
Height
7.5 in
Type
Picnic Basket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
205-19-300-000-0
Zoro #
G216454861
UPC #
99967458863
Country of Origin
China
Dimensions
Length
14.5 in
Width
11 in
Height
7.5 in
Details
Item
Classic Wine & Cheese Picnic Basket, (Red & White Gingham Pattern)
Color
Red
Type
Picnic Basket
Description
The Classic Wine & Cheese Picnic Basket is an all-inclusive wine and cheese picnic basket set featuring two wine glasses, a stainless-steel waiters style corkscrew secured to the lid, as well as a wood cheese board, and a cheese knife. This wine picnic basket set is large enough to carry all the wine, cheese, and charcuterie necessary for a romantic picnic for two. If you're searching for an ideal wedding gift, anniversary present, or just because token of affection - look no further. This is it!
- Handwoven wicker basket with fully-lined fabric interior
- Leatherette lid locking buckle and carry handle
- Includes 1 cheese knife, 1 wooden cheese board , 2 wine glasses, , and a stainless steel waiter's corkscrew
- Measures 14.5in x 11in x 7.5in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.