Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Cleveland Browns - Picnic Table Portable Folding Table with Seats and Umbrella, (Black)
- Mfr # 811-02-175-085-2
- Zoro # G923566956
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
33.7 in
Includes
1 Portable Picnic Table with Four Seats (54" x 33.7" x 26.25"), 1 Picnic Umbrella (81.6" L x 66" D), 1 Umbrella Carrying Case (45" L x 5.5" W)
Height
81.6 in
Team Mascot
Browns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811-02-175-085-2
- Zoro #
- G923566956
- UPC #
- 099967317238
- Country of Origin
- China
- Color
- Black
- Includes
- 1 Portable Picnic Table with Four Seats (54" x 33.7" x 26.25"), 1 Picnic Umbrella (81.6" L x 66" D), 1 Umbrella Carrying Case (45" L x 5.5" W)
- Team Mascot
- Browns
- Material
- 60% Acrylonitrile Butadiene Styrene; 10% Aluminum Frame; 10% Polypropylene; 10% Polyester; 5% PEVA; 3% Steel; 2% Plastic
- NFL Team
- Cleveland Browns
Dimensions
- Width
- 33.7 in
- Height
- 81.6 in
- Length
- 54 in
Description
If you like the idea of a pop-up picnic, the Picnic Table & Umbrella Set is the table for you with its durable frame, molded polypropylene basket weave seats and solid ABS plastic tabletop, umbrella hole, included matching umbrella, and highly-portable and compact fold-away design! This is the outdoor table to rule them all!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.