Eclipse Tumbler Tote, Black

  • Mfr # 547-00-179-000-0

  • Zoro # G016457284


original price:  $24.95 , new price: $19.95 , 20 percent off
new price:  $19.95
/ea

Key Features

Color
Black
Length
4.2 in
Width
4.2 in
Type
Bottle Cooler
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
547-00-179-000-0
Zoro #
G016457284
UPC #
99967560290
Country of Origin
China

Dimensions

Length
4.2 in
Width
4.2 in
Height
10.5 in

Details

Item
Eclipse Tumbler Tote, (Black)
Color
Black
Type
Bottle Cooler

Description

The Eclipse Tumbler Tote is the perfect blend of style and sustainability. Crafted from recycled plastic, each tote saves 5 plastic bottles from landfills, making it an eco-conscious choice for everyday use. Designed to hold tumblers up to 40oz, it's perfect for carrying your favorite beverages on the go. A convenient front zippered pocket keeps your keys, phone, and other essentials easily accessible, while the adjustable shoulder strap ensures comfortable and convenient transport. The Eclipse Tumbler Tote: stylish, sustainable, and ready for your next adventure.


  • Front zippered accessory pocket
  • Holds up to a 40oz tumbler (not included)
  • Adjustable shoulder carrying strap
  • Wipeable eco fabric is made out of recycled plastic. 5 recycled bottles are utilized in each bag.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.