Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Lanikai Beach Cooler Bag, Seaglass
- Mfr # 654-22-157-000-0
- Zoro # G716454910
product price:
$
69.39
/ea
Key Features
Type
Cooler
Length
17.2 in
Width
6.1 in
Height
13.4 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654-22-157-000-0
- Zoro #
- G716454910
- UPC #
- 99967548533
- Country of Origin
- China
Dimensions
- Length
- 17.2 in
- Width
- 6.1 in
- Height
- 13.4 in
Details
- Item
- Lanikai Beach Cooler Bag, (Seaglass)
- Type
- Cooler
- Color
- Blue
Description
Embrace sustainability and style with the Lanikai Beach Cooler Bag. Crafted from biodegradable cotton, this eco-friendly cooler is perfect for your beach adventures. Its insulated interior, made from biodegradable TPU, keeps your drinks and snacks refreshingly cool. Enjoy added convenience with the front storage pocket for your essentials, and choose your preferred carrying style with the included long shoulder straps or short hand straps.The Lanikai Beach Cooler Bag - where sustainability meets seaside chic.
- Made from biodegradable cotton
- Insulated interior cooler made of biodegradable TPU
- Front storage pocket
- Two sets of carrying straps
- Long straps for over the shoulder and short straps for carrying by hand
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.